Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C 7- PORT HUB

  • Mfr # JCH377

  • Zoro # G312088151


product price: $46.29
/ea

Key Features

Mounting
External
Number of USB Ports
7
Host Interface
USB Type C
Platform Supported
Mac, PC, Linux
Number of USB 3.0 Ports
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCH377
Zoro #
G312088151
UPC #
-
Country of Origin
China

Dimensions

Depth
0.6 in
Width
1.3 in
Height
5.9 in

Details

Item
USB Hub
Mounting
External
Number of USB Ports
7
Host Interface
USB Type C
Platform Supported
Mac, PC, Linux
Number of USB 3.0 Ports
7
Form Factor
External
Total Number of USB Ports
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.