Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C DUAL HDMI DOCKING STATIO

  • Mfr # JCD542

  • Zoro # G012099174


product price: $92.79
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows
For Use With
Apple Macbook Pro Notebook (2016 & Newer) Microsoft Notebooks: Surface Pro 7 Surface Go Surfacebook 2
Includes
USB-C Dual HDMI Docking Station 1 x Quick Installation Guide (QIG)
Watts
100 W
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCD542
Zoro #
G012099174
UPC #
-
Country of Origin
China

Dimensions

Depth
3.25 in
Height
0.87 in
Width
13.78 in

Details

Item
Docking Station
OS Compatibility
macOS, Windows
For Use With
Apple Macbook Pro Notebook (2016 & Newer) Microsoft Notebooks: Surface Pro 7 Surface Go Surfacebook 2
Includes
USB-C Dual HDMI Docking Station 1 x Quick Installation Guide (QIG)
Watts
100 W
HDMI
Yes
Number of USB 3.0 Ports
4
USB Type-A
Yes
Connectivity Technology
Wired
Number of Displays Supported
2
Number of HDMI Ports
2
Device Supported
Notebook/Monitor
Number of USB Type-C Ports
1
Ethernet Technology
Gigabit Ethernet
HDMI Version
2.1
Number of RJ-45 Ports
1
Number of USB Type-A Ports
3
Number of USB Ports
4
Features
Headphone/Microphone Combo Port; Kensington Security Slot
Supported Resolutions
2048 x 1152, 3840 x 2160, 1920 x 1080
USB Type-C Detail
1 x USB-C Power Delivery 3.0
Screen Mode Supported
2K, 4K
USB Type-C
Yes
Network (RJ-45)
Yes
Brand Compatibility
Apple, Microsoft
Host Interface
USB Type C
Interfaces
USB Type C
Kensington Security Slot
Yes
Operating System
Windows, macOS
Maximum Power Supply Wattage
100 W
Compatible Devices
Monitor, Notebook
Headphone/Microphone Combo Port
Yes
USB Charging Port
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.