Zoro Homepage

USB-C GIGABIT ETHERNET ADAPTER

  • Mfr # JCE131

  • Zoro # G112088191


product price: $27.15
/ea

Key Features

Includes
Quick Installation Guide, Driver CD
Mounting
Desktop
Number of Ports
1
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCE131
Zoro #
G112088191
UPC #
-
Country of Origin
China

Dimensions

Width
2.7 in
Height
0.9 in
Depth
0.6 in

Details

Item
Gigabit Ethernet Card
Includes
Quick Installation Guide, Driver CD
Mounting
Desktop
Number of Ports
1
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Device Supported
Notebook, Computer
Host Interface
USB Type C
Network Technology
1000Base-T
Package Contents
JCE131 USB Type-C Gigabit Ethernet Adapter, Quick Installation Guide, Driver CD
Total Number of Ports
1
Form Factor
Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.