Zoro Homepage

USB-C GIGABIT ETHERNET - HUB M

  • Mfr # JCH471

  • Zoro # G212088213


product price: $45.15
/ea

Key Features

Color
White
Mounting
External
Number of USB Ports
3
Number of USB 3.0 Ports
3
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCH471
Zoro #
G212088213
UPC #
-
Country of Origin
China

Details

Item
USB/Ethernet Combo Hub
Color
White
Mounting
External
Number of USB Ports
3
Number of USB 3.0 Ports
3
Number of Network (RJ-45) Ports
1
Platform Supported
PC, Linux, Mac
Host Interface
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.