
USB-C MULTI-ADAPTER-HDMI/ETHER
Mfr # JCA374
Zoro # G412088303
product price: $54.89
/eaKey Features
Includes
Quick Installation Guide
Number of USB 3.0 Ports
2
HDMI
Yes
USB Type-C
Yes
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCA374
Zoro #
G412088303
UPC #
-
Country of Origin
China
Dimensions
Height
0.59 in
Width
1.99 in
Depth
3.80 in
Details
Item
Docking Station
Includes
Quick Installation Guide
Number of USB 3.0 Ports
2
HDMI
Yes
USB Type-C
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Host Interface
USB Type C
Number of USB Ports
2
OS Compatibility
ChromeOS
Device Supported
Notebook, Tablet, Cellular Phone
Platform Supported
Mac
Total Number of USB Ports
2
Operating System Supported
ChromeOS
Package Contents
JCA374 USB Type-C Multi-Adapter HDMI/Ethernet/USB 3.0-HUB/PD 2.0, Quick Installation Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.