Zoro Homepage

USB-C MULTI-PORT HUB W/POWER- D

  • Mfr # JCD373

  • Zoro # G412087979


product price: $39.79
/ea

Key Features

Includes
USB-C Multi-Port Hub with Power Delivery, (1) Quick Installation Guide
Color
White
Features
Headphone/Microphone Combo Port; Memory Card Reader
Supported Resolutions
3840 x 2160
USB Type-C Detail
1 x USB-C& 3.1 male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCD373
Zoro #
G412087979
UPC #
-
Country of Origin
China

Dimensions

Height
4.80 in
Depth
0.43 in
Width
1.53 in

Details

Item
Docking Station
Includes
USB-C Multi-Port Hub with Power Delivery, (1) Quick Installation Guide
Color
White
Features
Headphone/Microphone Combo Port; Memory Card Reader
Supported Resolutions
3840 x 2160
USB Type-C Detail
1 x USB-C& 3.1 male
USB Type-A
Yes
Host Interface
USB 3.1 Type C
USB Type-C
Yes
Device Supported
Smartphone, Monitor, Projector, Tablet, Notebook
Number of USB Type-C Ports
1
Memory Card Supported
microSD, SD
Number of HDMI Outputs
1
Watts
60 W
HDMI
Yes
Number of USB 3.1 Gen 1 Type-A Ports
2
Connectivity Technology
Wired
Number of Displays Supported
1
Number of USB Type-A Ports
2
Screen Mode Supported
HD, 4K
Memory Card Reader
Yes
Package Contents
USB-C Multi-Port Hub with Power Delivery, 1 x Quick Installation Guide
Headphone/Microphone Combo Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.