
USB-C TO HDMI 2.1 8K CABLE
Mfr # JCC157
Zoro # G912088360
product price: $38.99
/eaKey Features
End 1 Connection Type
HDMI 2.1 Digital Audio/Video - Male
Cable Length
6 ft
End 2 Connection Type
USB Type C - Male
Includes
USB-C to HDMI 2.1 8K Cable, 1 - Quick Installation Guide (QIG)
Color
Black, Space Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCC157
Zoro #
G912088360
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 ft
Details
Item
A/V Cable
End 1 Connection Type
HDMI 2.1 Digital Audio/Video - Male
End 2 Connection Type
USB Type C - Male
Includes
USB-C to HDMI 2.1 8K Cable, 1 - Quick Installation Guide (QIG)
Color
Black, Space Gray
Jacket Material
Polyvinyl Chloride (PVC)
Compatible With
Apple - Macbook Air, Macbook Pro, iPad Pro
Cable Type
HDMI/USB-C
Material
Tinned Copper, Plastic, Aluminum
Features
Extended Display Mode, Durable, DisplayPort Alternate (ALT) Mode, Plug & Play, HDR Support, LED Indicator, Mirror Display Mode
Shielding Material
Aluminum
Shielded
Yes
Device Supported
Monitor, MacBook, Gaming Notebook, Tablet, Audio/Video Device, Display, MacBook Pro, Smartphone, MacBook Air, Gaming Monitor, Phone, Projector, Chromebook, TV, iPad Pro
Supported Resolutions
7680 x 4320
Connector Gender on Second End
Male
Shielding
Yes
Compatibility
Apple - Macbook Air, Macbook Pro, iPad Pro
Connector on Second End Details
1 x USB Type C - Male
Product Material
Enclosure :Aluminum/ Plastic, Tinned Copper Core
Package Contents
USB-C to HDMI 2.1 8K Cable, 1 - Quick Installation Guide (QIG)
Connector Gender on First End
Male
Connector on First End Details
1 x HDMI 2.1 Digital Audio/Video - Male
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.