Zoro Homepage

USB-C TRIPLE DISPLAY DOCKING S

  • Mfr # JCD543P

  • Zoro # G712099191


product price: $170.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 10.14 Mojave, Windows 10
For Use With
Apple iPad
Includes
Quick Installation Guide, 100W USB-C Power Adapter
Watts
100 W
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCD543P
Zoro #
G712099191
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Item
Docking Station
OS Compatibility
Mac OS X 10.14 Mojave, Windows 10
For Use With
Apple iPad
Includes
Quick Installation Guide, 100W USB-C Power Adapter
Watts
100 W
Network (RJ-45)
Yes
Memory Card Supported
SD, microSD
DisplayPort
Yes
Number of DisplayPorts
1
Brand Compatibility
Apple
Number of USB Ports
5
Supported Resolutions
2048 x 1152, 1920 x 1080, 3840 x 2160
Number of USB Type-A Ports
3
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
USB Type-C
Yes
Number of Displays Supported
3
Number of RJ-45 Ports
1
Connectivity Technology
Wired
Number of USB 3.0 Ports
1
VGA
Yes
Power Source Type
Power Adapter
Number of USB 3.1 Gen 1 Type-A Ports
3
Number of USB Type-C Ports
2
Host Interface
USB Type C
Device Supported
Smartphone/Tablet PC/Notebook/Monitor
Number of VGA Outputs
1
Screen Mode Supported
2K, 4K UHD, Full HD
Green Environmental Attribute
Environmentally Friendly
Features
Power Delivery Pass-through; Charging Capability; Headphone/Microphone Combo Port; Wake-on-LAN; Memory Card Reader
Number of HDMI Outputs
2
USB Type-C Detail
1 x USB-C™ downstream port female connector, 1 x USB-C™ power in port female connector,
USB Type-A
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.