
USB TYPE-C 2.0 TO TYPE-A CABLE
Mfr # JUCX08
Zoro # G012179340
product price: $13.95
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
White
Features
E-marker Chip, Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUCX08
Zoro #
G012179340
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
White
Features
E-marker Chip, Reversible
Cable Type
USB
Device Supported
Computer, Phone, Tablet, Wall Charger
Data Transfer Rate
10 Gbit/s
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
10-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.