Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB TYPE-C 3.1 TO TYPE-A ADAPT

  • Mfr # JUCX05

  • Zoro # G712088355


product price: $17.65
/ea

Key Features

End 1 Connection Type
USB 3.1 Type A - Female
End 2 Connection Type
USB Type C - Male
Cable Type
USB
Features
Reversible
Data Transfer Rate
10 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JUCX05
Zoro #
G712088355
UPC #
-
Country of Origin
China

Dimensions

Cable Length
3.94 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type A - Female
End 2 Connection Type
USB Type C - Male
Cable Type
USB
Features
Reversible
Data Transfer Rate
10 Gbit/s
Device Supported
Notebook, Monitor, Hard Drive
Data Transfer Speed
10-Gbit/s
Connector on Second End Details
1 x USB Type C - Male
Connector on First End Details
1 x USB 3.1 Type A - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.