Zoro Homepage

USB TYPE-C TO 4K HDMI ADAPTER

  • Mfr # JCA153

  • Zoro # G612088103


product price: $27.39
/ea

Key Features

End 1 Connection Type
USB Type C - Male
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female
Color
Silver
Material
Aluminum
Max. Resolution Supported
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCA153
Zoro #
G612088103
UPC #
-
Country of Origin
China

Dimensions

Height
2.7 in
Width
0.9 in
Depth
0.6 in

Details

Item
A/V Adapter
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female
Color
Silver
Material
Aluminum
Max. Resolution Supported
3840 x 2160
Adapter Type
HDMI/USB
Product Material
Aluminum
Connector on First End Details
1 x Type C USB Male
Connector on Second End Details
1 x HDMI HDMI 1.4 Digital Audio/Video Female
Maximum Resolution Supported
3840 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.