Zoro Homepage

USB TYPE-C TO HDMI - USB 3.0 W

  • Mfr # JCA379

  • Zoro # G312088175


product price: $45.35
/ea

Key Features

End 1 Connection Type
(1) Type C USB 3.1 USB Male
End 2 Connection Type
(1) HDMI (Type A) Digital Audio/Video Female, (1) Power, (1) Type A USB 3.0 USB Female
Color
White
Material
Plastic
Features
Reversible, USB- Power Delivery (USB PD), Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCA379
Zoro #
G312088175
UPC #
-
Country of Origin
China

Details

Item
A/V Adapter
End 1 Connection Type
(1) Type C USB 3.1 USB Male
End 2 Connection Type
(1) HDMI (Type A) Digital Audio/Video Female, (1) Power, (1) Type A USB 3.0 USB Female
Color
White
Material
Plastic
Features
Reversible, USB- Power Delivery (USB PD), Charging
Adapter Type
HDMI/USB
Max. Resolution Supported
3840 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.