
USB-C Multiport Adapter, Gray/White
Mfr # JCD383
Zoro # G115510804
product price: $89.99
/ea
Free Shipping & Returns
Key Features
For Device Type
Computers; Smartphones; Tablets
Cable Type
USB-C to Multiport Adapter
OEM/Compatible
OEM
Connector Type
USB-C (Male); HDMI/RJ-45/USB (Female)/2 USB 3.0-(Female)/USB 3.0 BC 1.2-(Female)/USB 3.0 SD Slot/USB 3.0 microSD Slot
Jacket Color
Gray/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCD383
Zoro #
G115510804
UPC #
847626002403
Country of Origin
Taiwan, Province of China
Details
For Device Type
Computers; Smartphones; Tablets
Cable Type
USB-C to Multiport Adapter
OEM/Compatible
OEM
Connector Type
USB-C (Male); HDMI/RJ-45/USB (Female)/2 USB 3.0-(Female)/USB 3.0 BC 1.2-(Female)/USB 3.0 SD Slot/USB 3.0 microSD Slot
Jacket Color
Gray/White
Item
HDMI Cables
Description
Transfer data at up to 5 Gbps with this multiport adapter. The HDMI output supports 4K resolution, and the microSD slot offers external storage. This j5create USB type-C multiport adapter features a Gigabit Ethernet port for prompt network connectivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.