
USB-C Super Charger, Black
Mfr # JUP2290
Zoro # G216352754
product price: $44.55
/eaKey Features
Output Watts
100 W
For Device Type
Mobile Devices
Charger Capacity
100 W
OEM or Compatible
Compatible
Type
AC Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUP2290
Zoro #
G216352754
UPC #
847626003813
Country of Origin
Taiwan, Province of China
Details
Output Watts
100 W
For Device Type
Mobile Devices
Charger Capacity
100 W
OEM or Compatible
Compatible
Type
AC Adapter
Color
Black
Input Connector
USB-A; USB-C
For Use With
iPhone® 8, 8 Plus, X, MacBook®, Nexus 5X, 6P, Nintendo Switch
Connects Devices
Wall Outlet to Device
Power Source
AC Wall Outlet
OEM/Compatible
Compatible
Power Requirement
AC Wall Outlet
Item
AC Adapters & Wall Chargers
Description
Charge your USB-C powered devices and a USB mobile device simultaneously with this super charger. With the Power Delivery 3.0/2.0 technology, it can supply power of 5V/3A, 9V/3A, 12V/3A, 15V/3A, and 20V/4.5A to your USB-C devices. Perfect for Apple MacBook, iPhone 8, 8 Plus, X, Nexus 5X, Nintendo Switch, and more. It's equipped with an attached USB-C cable and a USB Type-A port. You can now charge your mobile device without powering up your laptop/tablet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.