
USB-C to HDMI/USB Adapter, 7.87 in, White
Mfr # JCA379
Zoro # G716451223
product price: $49.99
/eaKey Features
Connectors
USB-C (Male); HDMI/USB (Female)
For Device Type
Computers; Smartphones; Tablets
Cable Length
7.87 in
Cable Type
USB-C to HDMI/USB Adapter
OEM/Compatible
OEM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCA379
Zoro #
G716451223
UPC #
847626006616
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
7.87 in
Width
14.9 in
Depth
6 in
Height
29.7 in
Details
Connectors
USB-C (Male); HDMI/USB (Female)
For Device Type
Computers; Smartphones; Tablets
Cable Type
USB-C to HDMI/USB Adapter
OEM/Compatible
OEM
OEM or Compatible
OEM
Item
A/V Adapter
Connector Type
USB-C (Male); HDMI/USB (Female)
Jacket Color
White
Features
Reversible, USB- Power Delivery (USB PD), Charging
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
HDMI Type A Digital Audio/Video - Female, USB 3.0 Type A - Female
Color
White
Product Material
Plastic
Maximum Resolution Supported
3840 x 2160
Connector on First End Details
1 x Type C USB 3.1 USB Male
Connector on Second End Details
1 x Type A USB 3.0 USB Female, 1 x Power, 1 x HDMI (Type A) Digital Audio/Video Female
Adapter Type
HDMI/USB
Description
Connect video, data, and power to a computer or tablet with this USB-C to HDMI and USB 3.0 external video adapter. This j5create USB-C to HDMI and USB 3.0 external video adapter can connect and disconnect without powering down and with a transfer rate of up to 5 Gbps, the cable enables bulky file backups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.