Zoro Homepage

USB to HDMI Adapter, 7.87in, Silver/White

  • Mfr # JUA365

  • Zoro # G215510797


product price: $71.99
/ea

Key Features

Cable Type
USB to HDMI Adapter
For Device Type
Computers
Jacket Color
Silver/White
Connector Type
USB (Male); HDMI (Female)
Cable Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUA365
Zoro #
G215510797
UPC #
847626001840
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
7.87 in

Details

Cable Type
USB to HDMI Adapter
For Device Type
Computers
Jacket Color
Silver/White
Connector Type
USB (Male); HDMI (Female)
OEM/Compatible
OEM
Item
HDMI Cables

Description

Double productivity with this USB 3.0 to dual HDMI adapter. The two HDMI ports connect to two displays, while the three viewing modes let you choose the most ideal for your workflow. This j5create multi-monitor adapter features a robust aluminum housing for durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.