Shop JABRA
See all product information
Create Account
LINK
- Mfr # 14201-26
- Zoro # G622915864
product price:Â
$
14.99
/ea
Key Features
End 1 Gender
Male
End 1 Connection Type
Micro USB Type B - Male
End 2 Gender
Male
Cable Length
4.92 ft
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14201-26
- Zoro #
- G622915864
- UPC #
- 5706991012712
- Country of Origin
- China
Dimensions
- Cable Length
- 4.92 ft
Details
- End 1 Gender
- Male
- End 1 Connection Type
- Micro USB Type B - Male
- Item
- Data Transfer Cable
- End 2 Gender
- Male
- Cable Jacket Color
- Black
Description
JABRA LINK 14201-26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.