Zoro Homepage
This item is Discontinued.
Jabra PRO 925 Wireless Monaural Convertible Headset 925-15-508-205

PRO 925 Wireless Monaural Convertible Headset (Discontinued)

  • Mfr # 925-15-508-205
  • Zoro # G6071543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925-15-508-205
Zoro #
G6071543
UPC #
706487014676
Country of Origin
China

Details

Material
Leatherette
Headset Style
Over The Head
Color
Black
For Use With
Mobile; Office
Features
UC Plug 'n Play; Dual Connectivity; DSP; HD Voice/Wideband; Jabra Software; Noise Canceling Microphone; Tap-to-Connect (NFC)
Weight
1.04 lbs
Ear Muff Type
Ear Cushion
Connection Type - Automotive Headsets
USB; RJ9
Talk Time (Minutes)
12 h

Description

Jabra PRO 925 Wireless Monaural Convertible Headset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.