Zoro Homepage

12V Toilet Conversion Kit Manual To Electric

  • Mfr # 29200-0120

  • Zoro # G5319807


product price: $616.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29200-0120
Zoro #
G5319807
UPC #
671880520935
Country of Origin
United Kingdom

Description

Electric Conversions. Features: , Directly replaces manual pump assembly, Easy to Install, Simple to operate, Dual action control allows water level to be varied, Fits all Jabsco and Par 29090 and 29120 standard and large bowl toilets. Adaptors available to fit many other makes, Suitable for use in above or below waterline installations, Built in macerator, Meets EN50081-2 for Electro Magnetic Compatibility (EMC), Meets ISO 8846 MARINE and USCG 183.410 for Ignition protection, Self priming up to 0.6m(2ft), Waste pump discharges over an anti siphon loop up to 1.8m(6ft) and out of a through hull fitting down to 0.9m(3ft) below the surface, Typical power consumption is less than 1.0 amp hour(12 Volt).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.