Shop JABSCO
See all product information
Create Account
525301000 Double Stack Water System
- Mfr # 52530-1000
- Zoro # G124011774
product price:Â
$
1,744.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
40 psi
Height
12.2 in
Width
13.6 in
Voltage
12 V
Flow Rate
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52530-1000
- Zoro #
- G124011774
- UPC #
- 671880615921
- Country of Origin
- United Kingdom
- Max. Pressure
- 40 psi
- Voltage
- 12 V
- Flow Rate
- 9
Dimensions
- Height
- 12.2 in
- Width
- 13.6 in
- Length
- 13.6 in
- Size
- 13.6"L x 12.2"W x 13.6"H
Description
Double stack water systems are high flow (9 GPM, 34 LPM) for up to 7 outlets. Combines two pumps assembled onto a pre-pressurized accumulator tank to smooth flow and prevent pump cycling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.