Zoro Homepage

Amazon Universal Manual Bilge Pump

  • Mfr # 29270-0000

  • Zoro # G403664738


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29270-0000
Zoro #
G403664738
UPC #
671880022965
Country of Origin
China

Description

Amazon Universal Manual Bilge Pump Features: Connections: – for 38 mm (11⁄2 “) bore hose
  • Dimensions: – 240mm long, 210mm wide, 150mm high, with 260mm handle (nominal dimensions for variable pump configuration)
  • Output: – up to 100 litres/minute (22 gallons/minute)
  • Flow direction reversible by exchanging inlet and outlet ports
  • Quick-release clamp ring for rapid disassembly
  • Optional through-deck kit permits operation from inside or outside the cabin
  • Push-fit inlet and outlet elbows (1 supplied with pump) increase flexibility of installation
  • Stainless steel handle with bulkhead clips
  • Self-priming up to 4m
  • Packaged Dimensions: L:24.00 x H:16.00 x W:24.00cm
  • Actual Weight: 1.36 Kg (Approx. 1.86 Kg packed)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.