
Deluxe Flush 14in Straight Back 12V Raw Water Electric Marine Toilet w/Remote Rinse Pump,
Mfr # 58280-3012
Zoro # G012299369
product price:Â $1,122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
58280-3012
Zoro #
G012299369
UPC #
671880638715
Country of Origin
Mexico
Description
Deluxe Flush 14in Straight Back 12V Raw Water Electric Marine Toilet with Remote Rinse Pump, Soft Close Lid You can experience all the comforts of home at sea with Jabsco Deluxe Flush electric marine toilet. Designed for the discerning owner looking for luxury and comfort, the Deluxe Flush portfolio features a space-saving, stylish design with minimal water usage and virtually silent operation. Features: 14in Straight back Space-saving stylish design Household size soft closing seat Virtually silent operation Sea, river, or lake water rinse model Powerful non-clogging large bore flush pump macerates waste Specifications: Bowl Size: Domestic Lid: Soft close Rinse Type: Raw water Rinse Pump/Solenoid Valve: Remote Rinse Pump Voltage DC: 12V DC Recommended fuse Size AMP: 25 Flush control Switch: 4-Button Touch Panel Height: inch 14.4 / mm 366 Width: inch 14.8 / mm 375 Depth: inch 17.7in / mm 450 Weight: LBS 55.1in / kg 25 One-Touch Control Pad: All Deluxe Flush marine toilets come complete with a multi-function, one-touch control pad. The control pad is supplied with a standard surface mount unit with a clean white bezel. The control pad offers four options: fill, quick flush, flush, or empty. In addition, the owner can set the control at any time so that the bowl is always left either dry or wet after flushing. The recommended dry setting minimizes total water usage. If water usage is not a concern, the wet setting automatically fills the bowl after flushing, ready for the next user. Simultaneously holding down both the quick flush and flush buttons for 5 seconds switches between bowl always left dry and bowled always left wet modes. Control Pad Options: Fill may be touched when the bowl is dry add 1 quart 1 liter of water before use, if necessary Quick Flush first rinses and then empties the bowl after light use. On the dry setting, this uses less than 1 quart 1 liter of water Flush rinses and empties the bowl twice after heavy use. If the bowl is dry, touching the fill before use is recommended. This uses just 2.5 quarts 2.5 liters of water Empty does exactly what it says without adding any water, wh
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.