
Filterless Bilge/Sink/Shower Drain Pump - 4.2 GPM - 24V
Mfr # 50880-1100
Zoro # G016310145
product price: $519.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50880-1100
Zoro #
G016310145
UPC #
671880581578
Country of Origin
China
Description
Filterless Bilge/Sink/Shower Drain Pump - 4.2 GPM - 24VSelf-priming diaphragm pump 24V DC.Features:Connections: - for 19mm 3⁄4'' bore hose.Dimensions: - 294 mm long, 159mm wide, 132mm highFuse Size: - 5ampMaximum Current: - 2.5ampsOutput - up to 16 litres/minute 3.5 gallons/minute. Maximum recommended total head 6mRobust, quiet single diaphragm designNo strainer requiredSingle diaphragm design allows extended dry runningSelf-primes up to 3m 9.5ft vertical liftMulti-positional ports for easy mountingRated for up to 30 minutes of continuous runningActual Weight: 2.98 Kg Approx. 3.48 Kg packed
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.