Zoro Homepage

Flexible Impeller Standard, Neoprene

  • Mfr # 8984-0005

  • Zoro # G3555815


product price: $347.99
/ea
Free Shipping & Returns

Key Features

For Use With
3PEP9
Type
3A Neoprene
Impeller Material
Neoprene
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8984-0005
Zoro #
G3555815
UPC #
067188000666
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Flexible Impeller Standard Pressure
For Use With
3PEP9
Type
3A Neoprene
Impeller Material
Neoprene
Compatible with Manufacturer Model Number
30580-XXXX
Compatible with Pump Type
Flexible Impeller Utility Pump
Compatible with Manufacturer Model No.
30580-XXXX
Compatible Pump Manufacturer Part Number
30580-XXXX
For Use with Mfr Model Number
30580-XXXX
Compatible Manufacturer Part Number
30580-XXXX
Compatible Manufacturer Model Number
30580-XXXX
Compatible with Mfr. Model No.
30580-XXXX
Compatible Mfr. Model Number
30580-XXXX

Description

Flexible Impeller Standard Pressure, Compatible with Manufacturer Model Number 30580-XXXX, Compatible with Grainger Part Number 3PEP9, Impeller Material Neoprene, Compatible with Pump Type Flexible Impeller Utility Pump, Manufacturer Warranty Length 1 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.