Shop JABSCO

HotShot HD6 Heavy Duty Washdown Pump - 12V - 6 GPM - 70 PSI

  • Mfr # P601J-219N-3A
  • Zoro # G701968231

product price: 
$
285.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P601J-219N-3A
Zoro #
G701968231
UPC #
671880842006
Country of Origin
China

Description

HotShot HD6 Heavy Duty Washdown Pump - 12V - 6 GPM - 70 PSI

Years of clean decks and satisfaction in the form of robust and reliable high-flow and high-pressure diaphragm pumps. The Jabsco legacy of exceptional products continues with this updated and improved lineup of washdown pumps and kits.

HD (Heavy Duty) models include a wider diameter motor with a powder coated shell, cast aluminum endbells and lower housing to improve pressure capability and life.

Standard models provide exceptional performance in an economical footprint. A plastic housing protects the motors from corrosion.

Features:

  • Co-molded diaphragm technology for long life and durability
  • HD models feature heavy duty, motors and cast aluminum lower housings which allow for long-life, even at high pressures
  • Efficient and quiet operation
  • Integrated, sealed pressure switch for on-demand operation
  • Self-priming allows for installation versatility
  • Can run dry without damage
  • Quick connect ports for ease of installation, servicing, and maintenance
  • Vibration dampening mounting feet
  • Full kit versions available which include 25' (7.6m) hose coil

Specifications:

  • Motor design: Brushed, permanent magnet TENV
  • Pumphead upper housing material: Glass fiber reinforced polypropylene
  • Diaphragm: Co-molded TPV
  • Check valves: EPDM
  • Max inlet pressure: 30 PSI (2.1 Bar)
  • Fluid temperature range: 32°F – 140°F (0°C – 60°C)
  • Dry self-priming capability: 7ft min (2.1m min)
  • Certifications: CE, ISO8846, RCM
  • Ingress protection: IPX6

Fittings & Accessories:

  • Quick Connect straight hosebarb and GHT fittings. Size varies by model.
  • 90° 20 mesh Quick Connect strainer
  • Trigger nozzle & Quick Connect hose adapters
  • Kit version includes 25' deluxe HoseCoil

Restrictions

WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.