Marine Shieldsflex 2 Water Exhaust Series 250 Hose with Wire
- Mfr # 116-250-3120-24
- Zoro # G501930025
product price:
$
68.15
/ea
Key Features
Outside Diameter
4 in
Inside Diameter
3.5 in
Length
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 116-250-3120-24
- Zoro #
- G501930025
- UPC #
- 808282316907
- Country of Origin
- Unknown
Dimensions
- Outside Diameter
- 4 in
- Inside Diameter
- 3.5 in
- Length
- 2 ft
Description
Use for engine intake and wet exhaust connections where bends or long lengths are required. Also good for bilge pump intake/discharge, scupper lines, toilet intake/discharge, and holding tank vent and pump out. Black synthetic rubber tube and cover, reinforced with wire helix imbedded between plies of HD synthetic cord. Resistant to: exhaust fumes, ozone, mild chemicals, antifreeze, salt water, abrasion and odor permeation. Temperature range: -20° F to 200° F continuous, +250° F intermittent. Meets SAE J2006 Type R2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.