Zoro Homepage

Impeller Kit 10 Blade Neoprene 2 Diameter

  • Mfr # 18673-001-P

  • Zoro # G816367950


product price: $77.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18673-001-P
Zoro #
G816367950
UPC #
-
Country of Origin
China

Description

Impeller Kit Material: Neoprene Drive Type: Slotted Shaft Pin Drive or Through Hole Pin Drive Number of Blades: 10 Dimensions: Diameter: 2 Shaft Width: 1⁄2 Shaft Diameter: 7⁄8 Insert Material: Brass Jabsco flexible impellers can be fitted to most makes and models of bronze flexible impeller engine cooling bilge transfer and general purpose pumps. Jabsco flexible impellers are subjected to rigorous quality processes to ensure reliable efficient and long lasting performance. Replace all impellers at least once every year or sooner depending on the engine duty. When the installation is correct an impeller may last for several years but it is always advisable to stick to a schedule of preventative rather than corrective maintenance. Replacing impellers is easy. By removing the end cover screws it is possible to remove the impeller by using either a Jabsco Impeller Removal Tool or channel lock pliers to grip the hub of the impeller. Don?t use screwdrivers as they may damage the face of the pump body causing leaks and they can be dangerous in confined spaces. Always carry spare impellers on board in case of emergency. The impeller is one of the most vital components of the engine cooling system and should always be treated as such. Always grease new impellers. Firstly it makes it easier to install the impeller into the pump bore and secondly it gives added protection to the impeller during initial prime. After replacing the gasket and end cover the pump is ready to use. Product : JABSCO IMPELLER KIT NEOPRENE 10 BLADE 2 DIA X 7/8 W Manufacturer : JABSCO Manufacturer Part No : 18673-001-P UPC : 671880575300

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.