Shop JABSCO
Create Account
Impeller Kit - 6 Blade - Neoprene - 1-9/16" Diameter
- Mfr # 22405-0001-P
- Zoro # G601968256
product price:Â
$
37.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22405-0001-P
- Zoro #
- G601968256
- UPC #
- 671880574747
- Country of Origin
- United States
Description
Impeller Kit
Material:Neoprene
Drive Type:Slotted Shaft - Pin Drive
Number of Blades:6
Dimensions:
Insert Material:Brass
Jabsco flexible impellers can be fitted to most makes and models of bronze flexible impeller engine cooling, bilge, transfer and general purpose pumps.
Jabsco flexible impellers are subjected to rigorous quality processes to ensure reliable, efficient and long lasting performance.
Replace all impellers at least once every year, or sooner, depending on the engine duty. When the installation is correct an impeller may last for several years, but it is always advisable to stick to a schedule of preventative, rather than corrective, maintenance.
Replacing impellers is easy. By removing the end cover screws, it is possible to remove the impeller by using either a Jabsco Impeller Removal Tool, or channel lock pliers, to grip the hub of the impeller. Don?t use screwdrivers as they may damage the face of the pump body, causing leaks, and they can be dangerous in confined spaces.
Always carry spare impellers on board in case of emergency. The impeller is one of the most vital components of the engine cooling system and should always be treated as such.
Always grease new impellers. Firstly, it makes it easier to install the impeller into the pump bore, and secondly it gives added protection to the impeller during initial prime. After replacing the gasket and end cover the pump is ready to use.
Material:Neoprene
Drive Type:Slotted Shaft - Pin Drive
Number of Blades:6
Dimensions:
- Diameter:1-9/16"
- Shaft Width:15/32"
- Shaft Diameter:3/4"
Insert Material:Brass
Jabsco flexible impellers can be fitted to most makes and models of bronze flexible impeller engine cooling, bilge, transfer and general purpose pumps.
Jabsco flexible impellers are subjected to rigorous quality processes to ensure reliable, efficient and long lasting performance.
Replace all impellers at least once every year, or sooner, depending on the engine duty. When the installation is correct an impeller may last for several years, but it is always advisable to stick to a schedule of preventative, rather than corrective, maintenance.
Replacing impellers is easy. By removing the end cover screws, it is possible to remove the impeller by using either a Jabsco Impeller Removal Tool, or channel lock pliers, to grip the hub of the impeller. Don?t use screwdrivers as they may damage the face of the pump body, causing leaks, and they can be dangerous in confined spaces.
Always carry spare impellers on board in case of emergency. The impeller is one of the most vital components of the engine cooling system and should always be treated as such.
Always grease new impellers. Firstly, it makes it easier to install the impeller into the pump bore, and secondly it gives added protection to the impeller during initial prime. After replacing the gasket and end cover the pump is ready to use.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.