Zoro Homepage

Impeller Kit POS

  • Mfr # 6303-0007-P

  • Zoro # G616559814


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Color
Green
Depth
4 in
Length
6 in
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303-0007-P
Zoro #
G616559814
UPC #
671880588218
Country of Origin
United States

Dimensions

Depth
4 in
Length
6 in

Details

Color
Green
Material
Nitrile

Description

The green impeller, Jabsco 6303-0007 is the latest premium impeller Jabsco. This impeller services the Jabsco Ballast Puppy 18220 series Ballast Puppy Pumps and Johnson Ultra Ballast Pumps. Green nitrile contruction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.