In-Line Non Return Valve, 1 In.
Mfr # 29295-1000
Zoro # G1892353
product price: $30.69
/eaKey Features
For Use With
3MUW8, 3MUX1
Type
1 in
Product Type
Inline Non-Return Valve
Port Connection Size
3/4 in, 1 in, 1 1/2 in
Compatible Brand
Jabsco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29295-1000
Zoro #
G1892353
UPC #
671880564304
Country of Origin
China
Dimensions
Port Connection Size
3/4 in, 1 in, 1 1/2 in
Details
Item
Inline Non-Return Valve
For Use With
3MUW8, 3MUX1
Type
1 in
Product Type
Inline Non-Return Valve
Compatible Brand
Jabsco
Compatible Manufacturer Model Number
29240-0000, 29280-0000
Compatible Product Type
Hand Bilge Pumps
Name
Bilge Pump Accessories and Replacement Parts
Description
Inline Non Return Valve,1 In
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.