Zoro Homepage

Jabsco 1L Accumulator Tank w/Internal Bladder

  • Mfr # 30573-0000

  • Zoro # G801968315


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30573-0000
Zoro #
G801968315
UPC #
671880026819
Country of Origin
Mexico

Description

Accumulator Tank
This Accumulator Tank is intended for installation in any pumped water system controlled by a pressure switch. For example, PAR-MATE 2.5 or any Jabsco pressure pumps as found in boats, RV's, motor caravans, coaches and similar applications.
The Accumulator Tank smoothes water flow and reduces on/off cycling of the pump by lessening the variation in pressure and flow between the pump and the outlets in the system.
The even flow of water gives better control of hot water temperature especially noticeable with instantaneous gas water heaters and with showers.
The reduced on/off cycling reduces noise from the pump motor, and from shock pressures (pipe hammer). It also reduces battery drain, and gives longer pump life.
Features:
  • Internal Bladder
  • Smoother and More Even Flow
  • Quieter Water System
  • Better Temperature Control
  • Longer Pump life
  • Lower battery Drain
  • Simply fitted to new or existing systems
  • Compact size
  • Snap-in port fittings include both: 1/2" barbed hose fittings and 1/2" threaded hose fittings
  • Tank: hygienic, light, compact, impact and pressure resistant plastic construction

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.