Shop JABSCO
Create Account
Maxi Puppy 3000 12V Flexible Impeller Pump
- Mfr # 23610-3003
- Zoro # G401968081
product price:
$
571.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23610-3003
- Zoro #
- G401968081
- UPC #
- 671880551274
- Country of Origin
- Mexico
Description
Maxi Puppy 3000 12V Flexible Impeller Pump
Maxi Puppy self-priming pump 12VDC. Ports 1⁄2” BSP threaded (use 3⁄4” hose adapters), plus connections for 25mm (1”) bore hose.
Features:
- Connections: - for 25mm (1”) bore hose or 1/2" BSP
- Dimensions: - 220mm long, 120mm wide, 85mm high
- Fuse Size: - 25(amp)
- Output: - up to 45 litres/minute (10 gallons/minute).
- High capacity, continuously rated bilge pump
- Self priming up to 2.4m vertical lift
- Simple, fully serviceable design with few wearing parts
- Can generate pressures up to 1 bar (15 psi)
- Bronze body, stainless steel shaft
- Packaged Dimensions: L:28.00 x H:13.00 x W:15.00cm
- Actual Weight: 3.85 Kg (Approx. 4.35 Kg packed)
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.