Shop JABSCO

Par-Max 2 Water Pressure Pump - 24V - 2 GPM - 35 PSI

  • Mfr # 31295-3524-3A
  • Zoro # G401967381

product price: 
$
213.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31295-3524-3A
Zoro #
G401967381
UPC #
671880841771
Country of Origin
China

Description

Par-Max 2 Water Pressure Pump - 24V - 2 GPM - 35 PSI

HD (Heavy Duty) models include a wider diameter motor with a powder coated shell, cast aluminum endbells and lower housing to improve pressure capability and life. Available in configurations up to 6 GPM (23 LPM) and 60 PSI (4.1 BAR), these pumps deliver exceptional performance.

Standard models provide good performance in an economical footprint. These configurations are available in 1-3 GPM, perfect for vessels with 1-3 outlets. A plastic housing protects the motors on these units from corrosion.

Features:

  • Co-molded diaphragm technology for long life and durability
  • HD models feature heavy duty, motors and cast aluminum lower housings which allow for longlife, even at high pressures
  • Efficient and quiet operation
  • Integrated, sealed pressure switch for on-demand operation
  • Self-priming allows for installation versatility
  • Can run dry without damage
  • Quick connect ports for ease of installation, servicing, and maintenance
  • Vibration dampening mounting feet
  • Equipped with integrated bypass module to reduce cycling and provide smoother flow

Specifications:

  • Motor design: Brushed, permanent magnet TENV
  • Pumphead upper housing material: Glass fiber reinforced polypropylene
  • Diaphragm: Co-molded TPV
  • Check valves: EPDM
  • Max inlet pressure: 30 PSI (2.1 Bar)
  • Fluid temperature range: 32°F – 140°F (0°C – 60°C)
  • Dry self-priming capability: 7ft min (2.13m/min)
  • Certifications: CE, ISO8846, RCM
  • Ingress Protection: IPX6

Restrictions

WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.