
Quiet Flush E2 Raw Water Toilet Compact Bowl - 12V - Soft Close Lid
Mfr # 38245-3092RSP
Zoro # G416087654
product price: $1,048.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38245-3092RSP
Zoro #
G416087654
UPC #
671880640749
Country of Origin
Mexico
Description
Quiet Flush E2 Raw Water Toilet Compact Bowl - 12V - Soft Close LidFrom crowded charter boats to racing yachts and everything in between, the award-winning Jabsco Quiet Flush E2 marine toilet has been designed to solve some of the biggest marine waste challenges facing boat owners and manufacturers. With its simplified installation, ease of serviceability, and sleek touch sensor control, the Quiet Flush E2 brings a whole new level of convenience and comfort to the water.Easy to InstallThe Quiet Flush E2 gives even the occasional boater the confidence to install this toilet. For maximum flexibility in tight spaces, the base can be rotated, allowing you to install the pump with the discharge to the left, right, or rear.Easy to ServiceDesigned for recreational craft but built to withstand the abuse of commercial use, the quick-release system provides easy access to the macerator pump and discharge hose with no tools needed.Easy to OperateMarine toilets bring the comfort of home with you, but there are additional considerations on a boat, which is why the Quiet Flush E2 puts you in complete control. With its sleek touch sensor panel, users can choose three settings, including a water-saving, eco-friendly cycle.Installation:The base can be rotated to the left, right, or rear of the bowl to suit multiple installation optionsThe discharge pump can be rotated 180 degrees to suit the base orientation and ensure pipework is routed to the rear of the toiletStraight or 90-degree discharge port for easy installQuick Release for Easy Servicing:Quick release system allows for fast and easy removal of discharge pumps and hoses when servicing is necessaryC-Clip design releases pump assembly from the toilet base without the need for tools, resulting in fast service timeMulti-Function Touch Panel:Stylish, low-profile designTouch-sensitive operationEco flush, full flush, or empty functionsOnly 1-liter 1-quart per flush using eco modeDesigned for wet room installationsNo spill ‘empty' feature to leave bowl dry when the boat is in motionSpecifications:Bowl Size: CompactSeat & Lid: WoodSlow Close
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.