Zoro Homepage

Quiet Flush E2 Raw Water Toilet Regular Bowl, 12V Soft Close Lid

  • Mfr # 38245-4192RSP

  • Zoro # G610634241


product price: $950.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38245-4192RSP
Zoro #
G610634241
UPC #
671880640992
Country of Origin
Mexico

Description

Quiet Flush E2 Raw Water Toilet Regular Bowl - 12V - Soft Close Lid From crowded charter boats to racing yachts and everything in between, the award-winning Jabsco Quiet Flush E2 marine toilet has been designed to solve some of the biggest marine waste challenges facing boat owners and manufacturers. With its simplified installation, ease of serviceability, and sleek touch sensor control, the Quiet Flush E2 brings a whole new level of convenience and comfort to the water. Easy 2 Install The Quiet Flush E2 gives even the occasional boater the confidence to install this toilet. For maximum flexibility in tight spaces, the base can be rotated, allowing you to install the pump with the discharge to the left, right, or rear. Easy 2 Service Designed for recreational craft but built to withstand the abuse of commercial use, the quick-release system provides easy access to the macerator pump and discharge hose with no tools needed. Easy 2 Operate Marine toilets bring the comfort of home with you, but there are additional considerations on a boat, which is why the Quiet Flush E2 puts you in complete control. With its sleek touch sensor panel, you can choose three settings including a water-saving, eco-flush cycle. Installation: Base can be rotated to the left, right, or rear of the bowl to suit multiple installation options Discharge pump can be rotated 180 deg to suit the base orientation and ensure pipework is routed to the rear of the toilet Straight or 90 deg discharge port for easy install Quick Release for Easy Servicing: Quick release system allows for fast and easy removal of discharge pump and hose when servicing is necessary C-Clip design releases the pump assembly from the toilet base without the need for tools, resulting in fast service time Multi-Function Touch Panel: Stylish low-profile design Touch-sensitive operation Eco flush, full flush, or empty functions Only 1-litre 1-quart per flush using eco mode Designed for wet room installations No spill ‘empty' feature to leave bowl dry when boat is in motion Specifications: Bowl Size: Regular Seat Lid: Composite Slow-Close Lid: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.