Zoro Homepage

Round OEM Blower, 1550 RPM, 1 Phase, Direct Drive, Plastic

  • Mfr # 35000-7100

  • Zoro # G3061642


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct Drive
Full Load Amps
1.10
Housing Material
Plastic
Inlet Dia.
4 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35000-7100
Zoro #
G3061642
UPC #
663001070160
Country of Origin
Mexico

Dimensions

Inlet Dia.
4 in
Overall Height
9 in
Overall Width
8 3/4 in
Blower Wheel Diameter
3 1/4 in
Overall Depth
7 5/8 in
Blower Wheel Width
2 1/2 in
Outlet Dia.
3 3/4 in
Lead Length
13 in
Wheel Width
2 1/2 in
Outlet Diameter
3 3/4 in
Wheel Diameter
3 1/4 in
Inlet Diameter
4 in

Details

Drive Type
Direct Drive
Full Load Amps
1.10
Housing Material
Plastic
Phase
1
Blower Item
Plastic Blower
Blower Outlet Shape
Round
With Flange
Yes
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Hz
60
Max. Ambient Temp.
130 Degrees F
Bearing Type
Sleeve
Mounting Position
Shaft Horizontal
CFM @ 0.000-In. SP
150
Motor Enclosure
Open Dripproof
Agency Compliance
NMMA
CFM @ 0.200-In. SP
115
Max. Inlet Temp.
104 Degrees F
Wheel Type
Forward-Curved
Item
OEM Blower
RPM
1550
Maximum Static Pressure
3/8 in wc
Assembly
Assembled
Flange Type
Flanged
Nameplate Voltage
115V AC
Resistance Properties
Corrosion Resistant
Motor Type
Shaded Pole
Maximum Fan Speed
1,550 RPM
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
104 Degrees F
Thermal Overload Protection
Yes
Corrosion Resistant
Yes
Application
Emergency Backup Ventilation Portable Equipment, Marine, Motor, Recreational Vehicles
Maximum Ambient Temperature
130 Degrees F
Includes Drive Package
Yes
Outlet Shape
Round
Number of Inlets
1
Electrical Connection
Wire Leads
Wheel Material
Plastic
Airflow @ 0.000 in SP
150 cfm
Motor Duty Class
Intermittent
Motor Speed
1,550 RPM
Includes Motor
Yes
Current
1.1 A
Standards
NMMA
Features
Low Current Draw, and Slip-On Inlet Ducting Connection
Frequency
60 Hz
OEM Replacement
No
Voltage
115
Type
Flange Mount
Mounting
Shaft Horizontal

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 1/4 in, Airflow @ 0.000 in SP 150 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.