Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 2500 RPM, Direct Drive, Plastic

  • Mfr # 35400-0010

  • Zoro # G2945731


product price: $248.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
245
Drive Type
Direct Drive
Full Load Amps
5.30
Housing Material
Plastic
Includes
Mounting Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35400-0010
Zoro #
G2945731
UPC #
671880030182
Country of Origin
Mexico

Dimensions

Inlet Dia.
4 in
Overall Height
230 mm
Overall Width
220 mm
Blower Wheel Diameter
4 in
Blower Wheel Width
2 1/2 in
Overall Depth
8 3/4 in
Outlet Dia.
4 in
Lead Length
15 in
Outlet Diameter
4 in
Inlet Diameter
4 in
Wheel Width
2 1/2 in
Wheel Diameter
4 in

Details

CFM @ 0.100-In. SP
245
Drive Type
Direct Drive
Full Load Amps
5.30
Housing Material
Plastic
Includes
Mounting Flange
Blower Item
Plastic Blower
Blower Outlet Shape
Round
With Flange
Yes
Blower Motor Type
Wound Field DC
Blower Voltage
24V DC
Blower Thermal Protection
No Thermal Protection
Blower Conduit Box
No
Max. Inlet Temp.
130 Degrees F
Bearing Type
Sleeve
CFM @ 0.300-In. SP
235
CFM @ 0.500-In. SP
225
CFM @ 0.150-In. SP
242 cfm
Wheel Type
Forward-Curved
RPM
2500
CFM @ 1.600-In. SP
150 cfm
Motor Enclosure
Totally Enclosed
CFM @ 2.000-In. SP
120
CFM @ 1.200-In. SP
185 cfm
CFM @ 0.200-In. SP
238
Max. Ambient Temp.
130 Degrees F
CFM @ 0.600-In. SP
220
Mounting Position
Multi Positional
CFM @ 0.700-In. SP
215
CFM @ 0.800-In. SP
210
Item
OEM Blower
Housing Finish
Black
Housing Color
Black
Motor Insulation
Class A
CFM @ 0.900-In. SP
200 cfm
Agency Compliance
ISO 9097 Marine and ISO 8846, NMMA/USCG Regulation 183.410
CFM @ 0.000-In. SP
250
CFM @ 0.400-In. SP
230
CFM @ 1.000-In. SP
175 cfm
Housing Material Finish
Black
Maximum Inlet Air Temperature
130 Degrees F
Assembly
Assembled
Corrosion Resistant
Yes
Standards
ISO 8846, ISO 9097, NMMA
Mount Type
Flange, Multiposition
Thermal Overload Protection
No
Application
Engine Room Fuel Compartment, Galley or Heads
Flange Type
Flanged
Motor Speed
2,500 RPM
Resistance Properties
Corrosion Resistant
Features
Outlet Flange Mounts Directly on Bulkhead, Quiet Running
Nameplate Voltage
24V DC
Number of Inlets
1
Motor Duty Class
Intermittent
Maximum Fan Speed
2,500 RPM
Includes Motor
Yes
Current
5.3 A
Includes Drive Package
Yes
Motor Insulation Class
A
Wheel Material
Plastic
Maximum Ambient Temperature
130 Degrees F
Airflow @ 0.000 in SP
250 cfm
Motor Type
Wound Field DC
Electrical Connection
Wire Leads
Outlet Shape
Round
OEM Replacement
No
Voltage
24VDC
Type
Flange Mount
Mounting
Multi Positional

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 4 in, Airflow @ 0.000 in SP 250 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.