Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 2500 RPM, Direct Drive, Plastic

  • Mfr # 36740-0000

  • Zoro # G3138414


product price: $193.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
135
Drive Type
Direct Drive
Full Load Amps
6.80
Housing Material
Plastic
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36740-0000
Zoro #
G3138414
UPC #
671880031981
Country of Origin
Mexico

Dimensions

Inlet Dia.
3 in
Overall Height
230 mm
Overall Width
220 mm
Blower Wheel Diameter
3 1/4 in
Blower Wheel Width
1 3/4 in
Lead Length
15 in
Overall Depth
7 7/8 in
Outlet Dia.
3 in
Inlet Diameter
3 in
Wheel Diameter
3 1/4 in
Outlet Diameter
3 in
Wheel Width
1 3/4 in

Details

CFM @ 0.100-In. SP
135
Drive Type
Direct Drive
Full Load Amps
6.80
Housing Material
Plastic
Includes
Mounting Bracket
Blower Item
Plastic Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Wound Field DC
Blower Voltage
12V DC
Blower Thermal Protection
No Thermal Protection
Blower Conduit Box
No
Housing Color
Black
RPM
2500
Bearing Type
Sleeve
CFM @ 0.400-In. SP
125
Wheel Type
Forward-Curved
CFM @ 0.800-In. SP
110
CFM @ 0.600-In. SP
117
CFM @ 0.500-In. SP
120
CFM @ 0.700-In. SP
114
Housing Finish
Black
Agency Compliance
ISO 9097 Marine and ISO 8846, NMMA/USCG Regulation 183.410
Item
OEM Blower
Motor Enclosure
Totally Enclosed
CFM @ 0.000-In. SP
150
CFM @ 0.150-In. SP
133 cfm
Max. Ambient Temp.
130 Degrees F
CFM @ 0.900-In. SP
100 cfm
CFM @ 1.600-In. SP
55 cfm
CFM @ 0.200-In. SP
131
Max. Inlet Temp.
130 Degrees F
Mounting Position
Multi Positional
CFM @ 1.000-In. SP
90 cfm
CFM @ 2.000-In. SP
20
Motor Insulation
Class A
CFM @ 0.300-In. SP
130
CFM @ 1.200-In. SP
80 cfm
Maximum Ambient Temperature
130 Degrees F
Nameplate Voltage
12V DC
Motor Insulation Class
A
Motor Speed
2,500 RPM
Motor Type
Wound Field DC
Assembly
Assembled
Includes Mounting Hardware
Yes
Maximum Fan Speed
2,500 RPM
Airflow @ 0.000 in SP
150 cfm
Flange Type
Non-Flanged
Application
Engine Room Fuel Compartment, Galley or Heads
Housing Material Finish
Black
Electrical Connection
Wire Leads
Outlet Shape
Round
Current
6.8 A
Mount Type
Flex, Multiposition
Maximum Inlet Air Temperature
130 Degrees F
Thermal Overload Protection
No
Standards
ISO 8846, ISO 9097, NMMA
Number of Inlets
1
Includes Drive Package
Yes
Corrosion Resistant
Yes
Wheel Material
Plastic
Features
Outlet Flange Mounts Directly on Bulkhead, Quiet Running
Resistance Properties
Corrosion Resistant
Includes Motor
Yes
Motor Duty Class
Intermittent
OEM Replacement
No
Type
Flex Mount
Mounting
Multi Positional
Voltage
12VDC

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 1/4 in, Airflow @ 0.000 in SP 150 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.