Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 3200 RPM, 1 Phase, Direct Drive, Plastic

  • Mfr # 36760-0115

  • Zoro # G2652273


product price: $469.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
245
Drive Type
Direct Drive
Full Load Amps
1.50
Housing Material
Plastic
Inlet Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36760-0115
Zoro #
G2652273
UPC #
671880525947
Country of Origin
Mexico

Dimensions

Inlet Dia.
4 in
Overall Height
9 in
Overall Width
9 3/8 in
Blower Wheel Diameter
4 1/2 in
Blower Wheel Width
2 1/2 in
Overall Depth
8 3/4 in
Lead Length
10 in
Outlet Dia.
4 in
Wheel Diameter
4 1/2 in
Inlet Diameter
4 in
Outlet Diameter
4 in
Wheel Width
2 1/2 in

Details

CFM @ 0.100-In. SP
245
Drive Type
Direct Drive
Full Load Amps
1.50
Housing Material
Plastic
Phase
1
Blower Item
Plastic Blower
Blower Outlet Shape
Round
With Flange
Yes
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
No Thermal Protection
Blower Conduit Box
No
Housing Finish
Black
CFM @ 1.000-In. SP
200 cfm
Motor Insulation
Class B
CFM @ 0.000-In. SP
250
Max. Ambient Temp.
130 Degrees F
CFM @ 1.200-In. SP
185 cfm
CFM @ 0.150-In. SP
243 cfm
Bearing Type
Ball
Hz
60
RPM
3200
CFM @ 0.600-In. SP
225
CFM @ 0.500-In. SP
230
CFM @ 0.300-In. SP
240
CFM @ 1.600-In. SP
155 cfm
Mounting Position
Multi Positional
CFM @ 0.900-In. SP
209 cfm
CFM @ 2.000-In. SP
100
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.800-In. SP
212
Housing Color
Black
CFM @ 0.700-In. SP
215
CFM @ 0.400-In. SP
238
CFM @ 0.200-In. SP
241
Max. Inlet Temp.
130 Degrees F
Item
OEM Blower
Wheel Type
Forward-Curved
Maximum Inlet Air Temperature
130 Degrees F
Motor Duty Class
Intermittent
Application
Emergency Backup Ventilation Portable Equipment, Marine, Motor, Recreational Vehicles
Electrical Connection
Wire Leads
Features
Low Current Draw, and Slip-On Inlet Ducting Connection
Corrosion Resistant
Yes
Wheel Material
Plastic
Nameplate Voltage
115V AC
Airflow @ 0.500 in SP
230 cfm
Maximum Fan Speed
3,200 RPM
Flange Type
Flanged
Airflow @ 0.000 in SP
250 cfm
Airflow @ 1.000 in SP
200 cfm
Outlet Shape
Round
Airflow @ 0.100 in SP
245 cfm
Maximum Static Pressure
1 5/8 in wc
Frequency
60 Hz
Includes Drive Package
Yes
Mount Type
Multiposition
Housing Material Finish
Black
Current
1.5 A
Motor Insulation Class
B
Includes Motor
Yes
Motor Type
Shaded Pole
Maximum Ambient Temperature
130 Degrees F
Airflow @ 2.000 in SP
100 cfm
Resistance Properties
Corrosion Resistant
Thermal Overload Protection
No
Motor Speed
3,200 RPM
Assembly
Assembled
Number of Inlets
1
Airflow @ 0.400 in SP
238 cfm
OEM Replacement
No
Type
Flange Mount
Mounting
Multi Positional
Voltage
115

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 4 1/2 in, Airflow @ 0.000 in SP 250 cfm, Airflow @ 0.100 in SP 245 cfm, Airflow @ 0.400 in SP 238 cfm, Airflow @ 0.500 in SP 230 cfm, Airflow @ 1.000 in SP 200 cfm, Airflow @ 2.000 in SP 100 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.