Zoro Homepage

Round OEM Blower, 3200 RPM, Direct Drive, Plastic

  • Mfr # 35770-0092

  • Zoro # G3418791


product price: $287.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
245
Drive Type
Direct Drive
Full Load Amps
11
Housing Material
Plastic
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35770-0092
Zoro #
G3418791
UPC #
671880520157
Country of Origin
Mexico

Dimensions

Inlet Dia.
4 in
Overall Height
250 mm
Overall Width
240 mm
Blower Wheel Diameter
4 1/2 in
Overall Depth
9 3/16 in
Blower Wheel Width
2 1/2 in
Lead Length
10 in
Outlet Dia.
4 in
Wheel Diameter
4 1/2 in
Outlet Diameter
4 in
Wheel Width
2 1/2 in
Inlet Diameter
4 in

Details

CFM @ 0.100-In. SP
245
Drive Type
Direct Drive
Full Load Amps
11
Housing Material
Plastic
Includes
Mounting Bracket
Blower Item
Plastic Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Permanent Magnet DC
Blower Voltage
12V DC
Blower Thermal Protection
No Thermal Protection
Blower Conduit Box
No
Bearing Type
Ball
CFM @ 0.800-In. SP
212
Mounting Position
Multi Positional
Item
OEM Blower
RPM
3200
CFM @ 1.000-In. SP
200 cfm
CFM @ 0.000-In. SP
250
Max. Inlet Temp.
130 Degrees F
CFM @ 2.000-In. SP
100
Agency Compliance
CE and ISO 8846, ISO 9097 Marine, NMMA/USCG Regulation 183.410
CFM @ 0.900-In. SP
209 cfm
Housing Color
Black
CFM @ 0.700-In. SP
215
Motor Insulation
Class B
CFM @ 0.200-In. SP
241
Max. Ambient Temp.
130 Degrees F
CFM @ 1.200-In. SP
185 cfm
Housing Finish
Black
CFM @ 0.300-In. SP
240
CFM @ 0.600-In. SP
225
CFM @ 0.150-In. SP
243 cfm
CFM @ 1.600-In. SP
155 cfm
CFM @ 0.500-In. SP
230
CFM @ 0.400-In. SP
238
Wheel Type
Forward-Curved
Motor Enclosure
Totally Enclosed
Electrical Connection
Wire Leads
Motor Insulation Class
B
Maximum Fan Speed
3,200 RPM
Current
11 A
Includes Motor
Yes
Nameplate Voltage
12V DC
Application
Charter Yachts and Other Heavy-Use Installations, Commercial Vessels
Thermal Overload Protection
No
Includes Mounting Hardware
Yes
Assembly
Assembled
Airflow @ 0.000 in SP
250 cfm
Motor Speed
3,200 RPM
Maximum Static Pressure
2 1/4 in wc
Housing Material Finish
Black
Includes Drive Package
Yes
Maximum Inlet Air Temperature
130 Degrees F
Motor Duty Class
Continuous
Outlet Shape
Round
Maximum Ambient Temperature
130 Degrees F
Motor Type
Permanent Magnet DC
Corrosion Resistant
Yes
Features
5,000-Hour Motor Life, Flexible Mounting Permits 360 Degrees Adjustment of Outlet Direction
Number of Inlets
1
Wheel Material
Plastic
Standards
CE Compliant, ISO 8846, ISO 9097, NMMA
Mount Type
Flex, Multiposition
Flange Type
Non-Flanged
OEM Replacement
No
Type
Flex Mount
Mounting
Multi Positional
Voltage
12VDC

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 4 1/2 in, Airflow @ 0.000 in SP 250 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.