Shop JACCARD
See all product information
Create Account
201207 Hand-o-lin Stainless Steel Blade
- Mfr # 201207
- Zoro # G204085893
product price:Â
$
41.15
/ea
Key Features
Height
3 in
Material
Stainless Steel
Width
5 in
Usage
Vegetable, Fruit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201207
- Zoro #
- G204085893
- UPC #
- 747925272982
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 5 in
Details
- Material
- Stainless Steel
- Usage
- Vegetable, Fruit
- Item
- Slicer
Description
Exclusive removable blade cartridge ensures long-life and easy clean up. Dial a slice system allows you to select from 4 different slice thicknesses with the turn of a dial: 2.0mm,3.0mm,4.0mm and 5.0 mm. Advanced Ceramic Blade Cartridge. Safe Hands guard holds food securely and protects fingers. Convenient notches in the frame allow slicing directly on top of most bowls. Re-usuable cover protects product and user's fingers when not in use. Perfect for cabbage, carrots, cheese, cucumber, beets, onions, potatoes and more. Ideal for everyday use....lightweight, versatile, durable and affordable. Dishwaher safe; top rack. Backed by Jaccard's Exclusive Lifetime Replacement Guarantee. For details, see jaccardLength: 14 Height: 5 Width: 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.