Shop JACK LINKS
See all product information
Create Account
Big Beef Sticks, 0.92 oz Sticks, PK20
- Mfr # 89389
- Zoro # G809135795
product price:Â
$
46.69
/pk of 20, $2.33/ea
Key Features
Flavor
Original
Product Type
Jerky
Pack Size
18.4 oz
Item Width
4 3/4 in
Package Type
Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89389
- Zoro #
- G809135795
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Original
- Item
- Jerky
- Product Type
- Jerky
- Pack Size
- 18.4 oz
- Package Type
- Stick
- Items per Pack
- 20
Dimensions
- Item Width
- 4 3/4 in
- Item Height
- 4 3/4 in
- Item Length
- 8 3/8 in
- Item Size
- 0.92 oz
Description
Jerky, Product Type Jerky, Flavor Original, Items per Pack 20, Pack Size 18.4 oz, Item Height 4 3/4 in, Item Size 0.92 oz, Item Width 4 3/4 in, Item Length 8 3/8 in, Package Type Stick, Package Quantity 20
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.