Shop JACK RICHESON
Create Account
1591284 Large Tempera Cakes; 2.25 x 0.68 in. - Cobalt Blue; Pack of 6
- Mfr # 1591284
- Zoro # G304160247
product price:Â
$
35.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1591284
- Zoro #
- G304160247
- UPC #
- 717304131025
- Country of Origin
- China
Description
Solid convenient source of brilliant, opaque paint. Ideal for distribution and collection in the classroom. It will not deteriorate in storage and are instantly useable with the additional of water.
Features- Ready to use
- Very economical, no waste and no spills
- Intermediate hues achieved by mixing colors
- AP certified, non-toxic
- Large Tempera Cakes
- Pack of 6
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Cobalt Blue
- Size: 2-1/4 x 11/16 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.