Shop HILLMAN
See all product information
Create Account
50 ft. L Galvanized Steel 20 Ga. Wire, PK20
- Mfr # 123187
- Zoro # G109234983
product price:
$
5.49
/pk of 20, $0.27/ea
Sold in multiples of 20 pks for
$109.80
Key Features
Length
50 ft
Wire Length
50 ft
Solid / Stranded
Solid
Finish
Galvanized
Package Type
Bulk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123187
- Zoro #
- G109234983
- UPC #
- 38902120441
- Country of Origin
- United States
Dimensions
- Length
- 50 ft
- Wire Length
- 50 ft
- Wire Size
- 20 AWG
Details
- Item
- Wire
- Solid / Stranded
- Solid
- Finish
- Galvanized
- Package Type
- Bulk
- Wire Material
- Steel
- Stranding
- 4
- Wire Color
- Silver
- Working Load Limit
- 238 lb
- Conductor Design
- Solid
Description
HillmanTM Galvanized Utility Wire is great for multifunctional purposes. Use in DIY projects, or anywhere in the workhouse, garden or farm. Use for bailing, tying or fencing. Designed to be malleable this wire is easy to use. *
- • 20 gauge stranded wire
- • Galvanized finish
- • 20 connected coil
- • 50 feet length
- • 4 strands
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.