1591291 Semi-Moist Collegiate Metallic Watercolors - Set of 12
- Mfr # 1591291
- Zoro # G104164162
product price:Â
$
59.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1591291
- Zoro #
- G104164162
- UPC #
- 717304150828
- Country of Origin
- China
Description
Set of 12 beautiful metallic semi-moist watercolors will give you painting sparkle and shimmer to your work. Comes in a hinged box and a brush.
Features- Semi-Moist Collegiate Metallic Watercolors - Set of 12
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Primary Metallic
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.