Shop JACK RICHESON
Create Account
1591283 Fluorescent Powdered Tempera Paint; Assorted Colors - Set of 6
- Mfr # 1591283
- Zoro # G304160438
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1591283
- Zoro #
- G304160438
- UPC #
- 717304151870
- Country of Origin
- China
Description
Just mix equal parts powder and water. For thinner washes add more water, for thicker, richer colors add less water. Rich, brilliant colors glow under black light and are bright in normal light. Caution: Pigments may stain. Wear an apron during use.
Features- Fluorescent Powdered Tempera Paint
- Set of 6
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Assorted Fluorescent
- Container Type: Jar
- Size: 1/2 lb
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.