Shop JACK RICHESON
Create Account
1591464 Large Tempera Cakes; 2.25 x 0.68 in. - Brilliant Red; Pack of 6
- Mfr # 1591464
- Zoro # G204160316
product price:Â
$
41.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1591464
- Zoro #
- G204160316
- UPC #
- 717304074827
- Country of Origin
- China
Description
Solid convenient source of brilliant, opaque paint. Ideal for distribution and collection in the classroom. It will not deteriorate in storage and are instantly useable with the additional of water.
Features- Large Tempera Cakes, 2.25 x 0.68 in. - Brilliant Red
- Ready to use
- Very economical, no waste and no spills
- Intermediate hues achieved by mixing colors
- AP certified, non-toxic
- Size: 2.25 x 0.68 in.
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.