2002156 Mini Tempera Cakes - Flesh - Pack of 6

  • Mfr # 2002156

  • Zoro # G604142103


product price:  $32.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2002156
Zoro #
G604142103
UPC #
717304150484
Country of Origin
China

Description

A solid, convenient source of brilliant, opaque watercolor. They are ideal for distribution and collection in the classroom, and are great for helping kids express their creativity. Appropriate colors can be mixed to produce beautiful intermediate hues. They will not deteriorate in storage and are instantly usable with the addition of water.

Features
  • Mini Tempera Cakes - Flesh
  • Solid, convenient source of brilliant, opaque watercolor
  • Will not deteriorate in storage and are instantly useable with the addition of water
  • Appropriate colors can be mixed to produce beautiful intermediate hues
  • Non-toxic formula
  • Pack of 6
Includes:
  • 6 Tempera Cake Refills
Specifications
  • Color: Flesh
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Size: 1-5/8" x 5/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.