1569162 Mini Semi-Moist Tempera Cakes in Tray; Multicultural Colors - Set of 9
- Mfr # 1569162
- Zoro # G204159945
product price:Â
$
46.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1569162
- Zoro #
- G204159945
- UPC #
- 717304139212
- Country of Origin
- China
Description
Multicultural colored tempera cakes are ideal for portrait and cave painting. They will not deteriorate in storage and are instantly usable with the addition to water. Can be mixed to produce intermediate hues. Each cake measures 1-5/8 x 5/16 inches.
Features- Set of 9 colors in tray
- Mini Semi-Moist Tempera Cakes in Tray
- Set of 9
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Multicultural with Tray
- Size: 1-5/8 x 5/16 in.
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.