Zoro Homepage

Charcoal Paper, 19 x 25 in. - 70 lbs, 100 Sheets

  • Mfr # 1592747

  • Zoro # G515852771


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1592747
Zoro #
G515852771
UPC #
717304117654
Country of Origin
United States

Description

Beautiful paper perfect for charcoal drawings. Charcoal side has beautiful tooth. Great for schools and universities. 19 x 25 inch Laid White Charcoal Paper 7 lb 1 sheets Features -Charcoal Paper 19 x 25 in. - 70 lbs 100 Sheets Specifications - Size: 19 x 25 in. - Safety: No Choking Hazard - Allergens: Contains No Allergens - Dimension: 19 x 25 in. - Number of Sheets: 100 - Paper Weight: 70 lb - Weight: 6.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.